4 Ft. T8 LED Type A + B, 3000 - 6500K

Item #: 2291980

Cat #: 929004323104

UPC: 046677610630

$ 16.79 EA
Company wide:
2,975 in stock
Documents & Guides
4 Ft. LED FlexFit (Hybrid UL Type A + B) Linear T8 Lamp: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 14.5W, 2100lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Signify/Philips CC# 610634, 12NC 929004323104, Product Name: 14T8/COR/48-5CCT/FF21/P/DIM 25/1.

Overview

4 Ft. LED FlexFit (Hybrid UL Type A + B) Linear T8 Lamp: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 14.5W, 2100lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Signify/Philips CC# 610634, 12NC 929004323104, Product Name: 14T8/COR/48-5CCT/FF21/P/DIM 25/1.

Philips FlexFit (Hybrid UL Type A + B) lamps are designed with the customer in mind for installation flexibility. The FlexFit lamp can operate as both a plug and play (UL Type-A) and double-ended direct wire (UL Type-B). As with all Philips products, the FlexFit family of lamps are compatible with more ballasts than any manufacturer giving the customer peace of mind during installation. Additionally, the long life (50K hours) delivers reduced maintenance and replacement costs. If the ballast should

fail, simply cut the ballast from the system and wire the tube directly to line voltage (120-277V)!

Also known as: 046677610630, 929004323104, PHI14T8MAS485CCTFF

Specifications

Wattage: 14.500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 14.500
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)