LED Handlamp, Hazardous Location, 50' 16/3 SOW, NEMA 5-15 Water Tight Plug

Item #: 2291684

Cat #: 2650-LED

UPC: 782862900611

$ 834.54 EA
Company wide:
0 in stock
Documents & Guides
LED Handlamp, Hazardous Location, 10 Watt, 850 Lumen, 50 Foot 16/3 SOW Cord, NEMA 5-15 Water Tight Plug, 120 Volt

Overview

LED Handlamp, Hazardous Location, 10 Watt, 850 Lumen, 50 Foot 16/3 SOW Cord, NEMA 5-15 Water Tight Plug, 120 Volt

Explosion Proof Handlamp, High Impact High insulation properties and heavy duty aluminum guard, Division 1 & 2, Groups C, Class I, D, F &G

Also known as: 782862900611, 2650-LED, ERI2650LED

Specifications

NEMA Configuration: 5-15P
Wattage: 10
Volts AC: 120
Amps: 15
Length: 50 ft
Light Technology: LED
NEMA Configuration: 5-15P
Volts AC: 120
Length: 50 ft
Wattage: 10
Amps: 15
Light Technology: LED