LED Handlamp, Hazardous Location, 100' 16/3 SOW, NEMA 5-15 Water Tight Plug

Item #: 2291676

Cat #: 26100-LED

UPC: 782862900604

$ 970.71 EA
Company wide:
0 in stock
Documents & Guides
LED Handlamp, Hazardous Location, 10 Watt, 850 Lumen, 100 Foot 16/3 SOW Cord, NEMA 5-15 Water Tight Plug, 120 Volt

Overview

LED Handlamp, Hazardous Location, 10 Watt, 850 Lumen, 100 Foot 16/3 SOW Cord, NEMA 5-15 Water Tight Plug, 120 Volt

Explosion Proof Handlamp, High Impact High insulation properties and heavy duty aluminum guard, Division 1 & 2, Groups C, Class I, D, F &G

Also known as: 782862900604, 26100-LED, ERI26100LED

Specifications

NEMA Configuration: 5-15P
Length: 100 ft
Wattage: 10
Volts AC: 120
Amps: 15
Light Technology: LED
NEMA Configuration: 5-15P
Wattage: 10
Amps: 15
Length: 100 ft
Volts AC: 120
Light Technology: LED