Stringlight, Heavy Duty, 14/3 SJTW 300V, 15A/120V, 100'

Item #: 2291649

Cat #: 143100Y-2

UPC: 782862562192

$ 912.01 EA
Company wide:
0 in stock
Documents & Guides
Stringlight, Heavy Duty, 14/3 SJTW, 300 Volt, 15 Amp/120 Volt, 100 Foot, Navy

Overview

Stringlight, Heavy Duty, 14/3 SJTW, 300 Volt, 15 Amp/120 Volt, 100 Foot, Navy
Also known as: 782862562192, 143100Y-2, ERI143100Y2

Specifications

Length: 100 ft
Amps: 15
Length: 100 ft
Amps: 15