M12 FUEL™ 1/4" Extended Reach Ratchet

Item #: 2291313

Cat #: 3058-20

UPC: 045242473823

$ 279.00 EA
Company wide:
0 in stock
Documents & Guides
M12 FUEL™ 1/4" Extended Reach Ratchet

Overview

M12 FUEL™ 1/4" Extended Reach Ratchet

Our M12 FUEL™ 1/4" Extended Reach Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Milwaukee's new Extended reach solution delivers LONGER REACH with the MOST COMPACT HEAD & BODY SIZE to allow greater access into deep applications & reduces the knuckle-busting frustration while maintaining a ¼" head profile without sacrificing durability. Our POWERSTATE™ Brushless outer rotor motor delivers the FASTEST CORDLESS RATCHET, at 550 RPM, while delivering 45 ft-lbs of torque to breakaway stubborn fasteners, to remove and install fasteners at higher rates of speed. The M12 FUEL™ ¼" Extended Reach Ratchet provides users UNMATCHED COMFORT with a dedicated contoured grip that reduces fatigue during a full day of wrenching. It also features a new-to-world modular trigger cap, which allows users to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and optimized forward-reverse shuttle – this ratchet tackles core user frustrations and delivers uncompromising performance.

Also known as: 045242473823, 3058-20, MIL305820

Features & Benefits

  • Up to 45 ft-lbs of max torque
  • 550 RPM for fastest application speeds
  • Contoured Grip for Unmatched comfort
  • Increased length for greater reach & access while avoiding knuckle busting
  • Most Compact head & body size for increased access to tight spaces
  • Modular trigger for personalized grip point - button & paddle cap included
  • Raised F/R shuttle for easier direction changes
  • Integrated Grease Port for Self Lubrication
  • Metal reinforced housing for increased durability
  • POWERSTATE™ Brushless Outer Rotor Motor for greatest performance

Specifications

Weight: 1.800 lb
Length: 2.830 in
Weight: 1.800 lb
Length: 2.830 in