ROLL-ON 7200 With 3600W 6.0kWh Power Supply

Item #: 2291287

Cat #: 3301R

UPC: 045242277360

$ 9088.99 EA
Company wide:
0 in stock
ROLL-ON 7200With 3600W 6.0kWh Power Supply, (1) ROLL-ON 7200 With 3600W 6.0kWh Power Supply 3301R, (1) Charging Cord

Overview

ROLL-ON 7200With 3600W 6.0kWh Power Supply, (1) ROLL-ON 7200 With 3600W 6.0kWh Power Supply 3301R, (1) Charging Cord

The MILWAUKEE® ROLL-ON™ 7200W/3600W 6.0kWh Power Supply delivers unmatched power and efficiency, providing an impressive 7200W of starting power and 3600W of running power to tackle demanding applications with ease. Featuring a REDLITHIUM™ Integrated 6.0kWh Battery, this power supply ensures over 2x run-time, allowing you to complete more work without the need for additional batteries. With instant setup, it eliminates the hassles of temporary power and gas, maximizing your productivity on the job site. Equipped with (2) 20A GFCI duplex outlets, (1) USB-C, and (1) USB-A, the ROLL-ON™ provides versatile power for multiple corded tools, chargers, and sensitive electronics, all while maintaining a quiet operation and zero emissions thanks to its IP54 rated protection. It charges in just 8 hours to 100% and under 100 minutes to 25%, ensuring you can get back to work quickly. The pure sine wave inverter protects your sensitive electronics, while pass-through power allows for simultaneous charging and discharging. Fully compatible with all PACKOUT™ Components, the ROLL-ON™ Power Supply is designed to enhance your jobsite productivity and performance, giving you the control you need to tackle any task efficiently.

Also known as: 045242277360, 3301R, MIL3301R

Features & Benefits

  • REDLITHIUM Integrated 6.0kWh BAT provides the power and runtime to sustain high demanding applications for extended durations. This battery is non-removable and no additional batteries are needed.
  • Instant setup eliminates temporary power and gas hassles to maximize productivity on the job
  • Equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics
  • PWR anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions
  • Charges in 8 hours to 100% and in under 100 minutes to 25%
  • Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management
  • Pure sine wave inverter protects sensitive electronics
  • Features pass-through power for the ability to charge and discharge simultaneously
  • Modular connectivity with all PACKOUT Components

Specifications

Height: 20 in
Material: Plastic, Metal, Stainless Steel, Steel
Width: 24.500 in
Height: 20 in
Width: 24.500 in
Material: Plastic, Metal, Stainless Steel, Steel