M12 FUEL 1/4" Extended Die Grinder

Item #: 2291229

Cat #: 3487-20

UPC: 045242877737

$ 249.00 EA
Company wide:
0 in stock
M12 FUEL 1/4 Inch Extended Die Grinder, M12 Battery System, 14.09 Inch Height, 2 Inch Length, 0.9 Inch Width, AUTO STOP No, Batteries Included No, 5 Ah Battery Amp Hour, 120 Battery Charger Input Voltage, Brake No, Brushless Motor Yes, Black and Red, 3 Inch Wheel Diameter, FUEL Yes, Barrel Grip Handle, Charger No, Non-Kit, POWERSTATE Brushless Motor, 1.77 lb Weight, 0 Batteries Included, 1 Battery Required, ONE-KEY Enabled No, Overload Protection Yes, Paddle Switch, Variable Speed Yes, 5 Year Limited Warranty, 3 lb with Batteries, 2.5 lb without Battery

Overview

M12 FUEL 1/4 Inch Extended Die Grinder, M12 Battery System, 14.09 Inch Height, 2 Inch Length, 0.9 Inch Width, AUTO STOP No, Batteries Included No, 5 Ah Battery Amp Hour, 120 Battery Charger Input Voltage, Brake No, Brushless Motor Yes, Black and Red, 3 Inch Wheel Diameter, FUEL Yes, Barrel Grip Handle, Charger No, Non-Kit, POWERSTATE Brushless Motor, 1.77 lb Weight, 0 Batteries Included, 1 Battery Required, ONE-KEY Enabled No, Overload Protection Yes, Paddle Switch, Variable Speed Yes, 5 Year Limited Warranty, 3 lb with Batteries, 2.5 lb without Battery

The M12 FUEL™ 1/4" Extended Straight Die Grinder is the latest cordless die grinder that delivers the performance and size professional service technicians demand. This new die grinder delivers more sustained power and features our POWERSTATE™ Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and extended access with a 4" extension to help fit in tight places without giving up on performance while eliminating hoses and compressors. The M12™ Extended Straight Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed paddle, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL™ 1/4" Extended Straight Die Grinder takes productivity and accessibility to the next level.

Also known as: 045242877737, 3487-20, MIL348720

Features & Benefits

  • Greater mobility, eliminating the frustrations of hoses and compress
  • 4” Shaft for extended access
  • More control with an improved ergonomic handle
  • 4-mode RPM control with responsive variable-speed trigger precision allows users to alter the speed based on the application
  • 20,000 RPM BRUless motor is designed to deliver greater performance with 2" cutting wheels and 3" sanding accessories
  • POWERSTATE BRUless MOTR Technology provides more power, more run-time, and longer life
  • Push button spindle Lock, one wrench accessory change
  • Shadowless LED work light, maximizing visibility
  • Fits 1/4" shank accessories

Specifications

Color: Black/Red
Material: Glass Filled Nylon
RPM: 20000
Color: Black/Red
RPM: 20000
Material: Glass Filled Nylon