M18 FUEL 7-1/4" Rear Handle Circular Saw With ONE-KEY

Item #: 2291215

Cat #: 2931-20

UPC: 045242859276

$ 349.00 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL 7-1/4 Inch Rear Handle Circular Saw With ONE-KEY, M18 Battery System, FUEL Yes, Rear Handle, POWERSTATE Brushless Motor, ONE-KEY Enabled Yes, 7-1/4 Inch Blade Diameter, 5 Year Limited Warranty

Overview

M18 FUEL 7-1/4 Inch Rear Handle Circular Saw With ONE-KEY, M18 Battery System, FUEL Yes, Rear Handle, POWERSTATE Brushless Motor, ONE-KEY Enabled Yes, 7-1/4 Inch Blade Diameter, 5 Year Limited Warranty

Designed for professional carpenters, remodelers, and general contractors, the MILWAUKEE® M18 FUEL™ 7-1/4" Rear Handle Circular Saw w/ ONE-KEY delivers class-leading performance and cut speed for the most demanding applications. The POWERSTATE™ Brushless Motor provides this worm drive style saw with 6,000 RPM under load, providing users the ability to complete their most demanding applications efficiently. Advanced REDLINK PLUS™ ensures maximum performance and protection from overload, overheating, and over-discharge. Paired with the M18 REDLITHIUM™ FORGE™ HD12.0 Battery, this saw provides up to 700 cuts per charge and is fully compatible with all M18 REDLITHIUM™ batteries. Equipped with AUTOSTOP™ Advanced Kickback Protection, the saw shuts the power off when a severe kickback event is detected. VACLINK™ Wireless Dust Control enables direct activation with compatible extractors. ONE-KEY™ is a free inventory app to track and manage all your tools via Bluetooth connectivity. Use it on smartphones, computers, and tablets. This saw also comes with a 7-¼" 24T Thick Kerf Framing Circular Saw Blade, offering the straightest cuts and longer life. Additionally, the saw features an electric blade break, a rotational dust port, an LED work light, and all-magnesium guards and shoes, keeping you productive and providing durability to handle the toughest job site conditions. Our battery-powered 7-1/4" Rear Handle Circular Saw is backed by our industry-leading 5-year limited power tool warranty.

Also known as: 045242859276, 2931-20, MIL293120

Features & Benefits

  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • AUTOSTOP Advanced Kickback Protection to shut the power off when a severe kickback event is detected.
  • VACLINK Wireless Dust CNTRL: Ability to Activate Dust Extractor via Compatible Tool or Remote
  • Up to 700 Cuts Per Charge (M18 REDLITHIUM FORGE HD 12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5° and 45°
  • D detents at 1/2", 3/4", and 1-1/2”
  • Rotational dust port and included vac adaptor
  • LED light for increased accuracy and visibility

Specifications

Volts AC: 18
Diameter: 7.250 in
Material: Carbide, Glass Filled Nylon
RPM: 6000
Volts AC: 18
Material: Carbide, Glass Filled Nylon
Diameter: 7.250 in
RPM: 6000