M18 Compact Brushless 1/4" Hex Impact Driver Kit

Item #: 2291195

Cat #: 3650-21CT

UPC: 045242961429

$ 193.99 EA
Company wide:
0 in stock
Documents & Guides
M18 Compact Brushless 1/4 Inch Hex Impact Driver Kit, (1) M18 Compact Brushless 1/4 Inch Hex Impact Driver 3650-20, (2) M18 REDLITHIUM CP2.0 Battery 48-11-1820, (1) M18 & M12 Multi-Voltage Charger 48-59-1812, (1) Contractor Bag

Overview

M18 Compact Brushless 1/4 Inch Hex Impact Driver Kit, (1) M18 Compact Brushless 1/4 Inch Hex Impact Driver 3650-20, (2) M18 REDLITHIUM CP2.0 Battery 48-11-1820, (1) M18 & M12 Multi-Voltage Charger 48-59-1812, (1) Contractor Bag

The MILWAUKEE® M18™ Compact Brushless 1/4" Hex Impact Driver Kit is more compact with faster driving speeds, engineered to give professionals better access, control, and durability in tight work areas. Measuring 4.4" in length and 2.1" in width, the compact size allows for unrivaled access in tight spaces while remaining lightweight and portable for extended use. The brushless motor delivers 1,700 in-lbs of torque and up to 3,600 RPM for faster speed and increased productivity. Enhanced variable speed trigger control helps reduce damage to fasteners, providing the control needed for precision tasks. Our REDLINK™ Intelligence optimizes how the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance, and premium components, including an all-metal gearcase and gears, providing the durability professionals require. This kit includes the M18™ Compact Brushless 1/4" Hex Impact Driver, (1) M18™ REDLITHIUM™ CP2.0 Battery, (1) M12™/M18™ Multivolt Charger, and (1) Contractor Bag. The Compact Brushless 1/4" Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.

Also known as: 045242961429, 3650-21CT, MIL365021CT

Features & Benefits

  • BRUless MOTR delivers the power to quickly complete most common applications
  • Enhanced variable speed trigger control helps reduce damage to fastener and material
  • Professional Durability with all metal gearcase and gears

Specifications

Material: Metal
Volts AC: 18
Size: 1/4 in
RPM: 3600
Material: Metal
Size: 1/4 in
Volts AC: 18
RPM: 3600