M18 REDLITHIUM FORGE XC8.0 Battery (10 Pk)

Item #: 2291073

Cat #: 48-11-1883

UPC: 045242526628

$ 2107.45 EA
Company wide:
0 in stock
Documents & Guides
M18 REDLITHIUM FORGE XC8.0 Battery (10 Pk), M18 Battery System, 3.5 Inch Height, 5.3 Inch Length, 3.4 Inch Width, 8 Ah Battery Amp Hour, REDLITHIUM FORGE Battery Branding, 18 Input Voltage, COOL-CYCLE Yes, Fuel Gauge Yes, 2.38 lb Weight, 10 Pieces Included, Oil Grease and Solvent Resistant Yes, ONE-KEY Enabled No, PWR4 Power Level, 83 min Rapid Charger Recharge Time, 153 min Standard Charger Recharge Time, 45 min Super Charger Recharge Time, 3 Year Limited Warranty

Overview

M18 REDLITHIUM FORGE XC8.0 Battery (10 Pk), M18 Battery System, 3.5 Inch Height, 5.3 Inch Length, 3.4 Inch Width, 8 Ah Battery Amp Hour, REDLITHIUM FORGE Battery Branding, 18 Input Voltage, COOL-CYCLE Yes, Fuel Gauge Yes, 2.38 lb Weight, 10 Pieces Included, Oil Grease and Solvent Resistant Yes, ONE-KEY Enabled No, PWR4 Power Level, 83 min Rapid Charger Recharge Time, 153 min Standard Charger Recharge Time, 45 min Super Charger Recharge Time, 3 Year Limited Warranty

The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ XC8.0 Battery (10 Pk) delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight, representing REDLITHIUM™ FORGE™'s most powerful, fastest-charging, and longest-life batteries. This 10-pack includes (10) M18™ REDLITHIUM™ FORGE™ XC8.0 battery packs that deliver 8 amp hours of runtime with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 while reducing pack size and weight for easier handling. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime in high-demand applications, and a patented ingress coating with upgraded venting maximizes active cooling performance when used with COOL-CYCLE™ capable chargers. When paired with the M18™ Dual Bay Simultaneous Super Charger, the pack achieves a 35-minute supercharge to 80%, getting you back to work faster. REDLINK™ Intelligence protects the battery from overloads to prevent damage in heavy-duty situations, while the resistant housing increases protection against exposure to common oils, greases, and solvents. With PWR Level 4 on the REDLITHIUM™ Power scale, the longest life with the most recharges and best performance over the life of the battery, and full compatibility with 250+ M18™ solutions, this pack is engineered for demanding applications.

Also known as: 045242526628, 48-11-1883, MIL48111883

Features & Benefits

  • COOL-CYCLE Active Cooling SYS provides high-speed cooling for less downtime with COOL-CYCLE capable chargers
  • 35min supercharge to 80% with the M18 Dual Bay Simultaneous Super Charger
  • LGest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM
  • Fully compatible with the M18 system, featuring 250+ tools
  • Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
  • Best protection from jobsite, weather and environmental conditions
  • PWR Level 4 on the REDLITHIUM PWR scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents

Specifications

Volts AC: 18
Material: Glass Filled Nylon
Volts AC: 18
Material: Glass Filled Nylon