LED A19 Lamp - Selectable CCT

Item #: 2290983

Cat #: 8A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT

UPC: 046677610852

$ 2.95 EA
Company wide:
68 in stock
Documents & Guides
LED A19 Lamp - Selectable CCT: 8-Watt, 800 Lumens, Wattage equivalent: 60 Watt, 5 possible light colors in one product; 2700-3000-3500-4000-5000K. Change the color of your light easily with by switching the button on the product. Medium Base (E26), 120 Volt. CC#: 610857, 12NC: 929003620334, Description: 8A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT.

Overview

LED A19 Lamp - Selectable CCT: 8-Watt, 800 Lumens, Wattage equivalent: 60 Watt, 5 possible light colors in one product; 2700-3000-3500-4000-5000K. Change the color of your light easily with by switching the button on the product. Medium Base (E26), 120 Volt. CC#: 610857, 12NC: 929003620334, Description: 8A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT.
Also known as: 046677610852, 8A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT, PHI8A19CORDIPS5CCT

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)