M12 Force Logic Press Tool With One-Key

Item #: 2290806

Cat #: 2573-20

UPC: 045242617135

$ 1949.00 EA
Company wide:
0 in stock
Documents & Guides
M12 Force Logic Press Tool With One-Key, Includes: M12 REDLITHIUM CP2.0 Battery Pack, M12 Lithium-Ion Battery Charger, and Carrying Case

Overview

M12 Force Logic Press Tool With One-Key, Includes: M12 REDLITHIUM CP2.0 Battery Pack, M12 Lithium-Ion Battery Charger, and Carrying Case

The MILWAUKEE® M12™ FORCE LOGIC™ Press Tool Kit w/ ONE-KEY™ delivers unmatched performance and versatility for professionals in plumbing and HVAC applications. Its innovative In-Line Design provides unrivaled access, enabling seamless connections on Copper, PEX, Black Iron, Stainless Steel, and ACR, ensuring you can tackle a variety of jobs with ease. The Auto-Cycle feature guarantees a full press every time, while the Prepress Battery Check prevents the tool from starting a press it cannot complete, enhancing safety and reliability on the job site. With ONE-KEY™ technology, users can track, manage, and report their work with time-stamped data logs, making it easier to maintain precise records for efficient job management. Designed for durability, the M12™ FORCE LOGIC™ Press Tool performs an impressive 37,000 press cycles between service inspections, allowing you to focus on productivity without interruptions. Backed by a 5-year tool warranty and a 2-year battery warranty, this kit is compatible with all M12™ Batteries & Chargers, making it an essential addition to your tool arsenal for cutting, fastening, and connecting in one cohesive system.

Also known as: 045242617135, 2573-20, MIL257320

Features & Benefits

  • Enables Connections on CU, PEX, BLK Iron, Stainless STL, & ACR
  • Auto-CY Ensures Full Press Every Time
  • Prepress BAT Check Ensures Tool Won't Start A Press It Can't CMPL
  • ONE-KEY Enabled for Tracking, Managing, and Reporting
  • Time Stamped Data Logs for Efficient, Precise Reporting
  • Performs 37,000 Press CYs Between SVCE Inspections
  • Cut, Fasten, and Connect on One SYS
  • 5-year Tool, 2-year BAT Warranty
  • Compatible With All M12 Batteries & Chargers

Specifications

Volts AC: 12, 120
Material: Plastic, Steel, Rubber
Volts AC: 12, 120
Material: Plastic, Steel, Rubber