LED A19 Lamp - Selectable CCT

Item #: 2290752

Cat #: 14A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT

UPC: 046677610869

$ 5.71 EA
Company wide:
67 in stock
Documents & Guides
LED A19 Lamp w/ Selectable CCT: 14-Watt, 1500 Lumens, Wattage equivalent: 100 Watt, 5 possible light colors in one product; 2700-3000-3500-4000-5000K. Change the color of your light easily with by switching the button on the product. Medium Base (E26), 120 Volt. CC#: 610865, 12NC: 929003620434, Description: 14A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT

Overview

LED A19 Lamp w/ Selectable CCT: 14-Watt, 1500 Lumens, Wattage equivalent: 100 Watt, 5 possible light colors in one product; 2700-3000-3500-4000-5000K. Change the color of your light easily with by switching the button on the product. Medium Base (E26), 120 Volt. CC#: 610865, 12NC: 929003620434, Description: 14A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT

Not sure about the color that will best fit your application? No need to worry. Philips Dipswitch LED bulb offer 5 colors in one product and is easy-to-operate by switching the button to change the color.

Also known as: 046677610869, 14A19/COR/DipS/5CCT/FR/P/E26/DIM/T20 1CT, PHI14A19CORDIPS5CC

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 14
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Lumens: 1500
Color Rendering Index (CRI): 90
Wattage: 14
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)