FD Box, Marine Grade, (2) 1" NPT Hubs, Thermoplastic

Item #: 2290231

Cat #: HBL60CM84A

UPC: 783585528809

Company wide:
0 in stock
Documents & Guides
FD Box, Marine Grade, (2) 1 Inch NPT Hubs, 30.0 Cubic Inches, Thermoplastic, Yellow

Overview

FD Box, Marine Grade, (2) 1 Inch NPT Hubs, 30.0 Cubic Inches, Thermoplastic, Yellow

Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.

Also known as: 783585528809, HBL60CM84A, KELHBL60CM84A

Features & Benefits

  • Watertight Series
  • FD Box
  • 1" NPT
  • Yellow

Specifications

Material: Thermoplastic
Color: Yellow
Cubic Inches: 30 in³
Hub Diameter: 1 in
Number of Hubs: 2
Material: Thermoplastic
Cubic Inches: 30 in³
Number of Hubs: 2
Color: Yellow
Hub Diameter: 1 in