In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 25'

Item #: 2288560

Cat #: XG2-14-25S

UPC: 782862794739

$ 182.97 EA
Company wide:
0 in stock
Documents & Guides
In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 25' Long, MLD 5-15 Plug, MLD 5-15 Connector

Overview

In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 25' Long, MLD 5-15 Plug, MLD 5-15 Connector
Also known as: 782862794739, XG2-14-25S, ERIXG21425S

Specifications

NEMA Configuration: 5-15P
Length: 25 ft
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Length: 25 ft
Amps: 15