PLG 15A 125V 2P/3W L5-20 LCK BLD SUBM

Item #: 2287256

Cat #: 2310-PW6P

UPC: 782862824924

$ 51.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PLUG NEMA L5-20, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 20 AMP 125V 1PH 2P/3W, SIZE = MED3, 26W47

Overview

PLUG NEMA L5-20, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 20 AMP 125V 1PH 2P/3W, SIZE = MED3, 26W47
Also known as: 782862824924, 2310-PW6P, ERI2310PW6P

Specifications

Type: Polarized
NEMA Configuration: L5-20P
Type: Polarized
NEMA Configuration: L5-20P