ERI 1610-CW6P-AM CONNECTOR NEMA

Item #: 2287193

Cat #: 1610-CW6P-AM

UPC: 782862899670

$ 50.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERI 1610-CW6P-AM CONNECTOR NEMA 5-15 STRAIGHT BLADE 125V 15A PERMA-KLEEN WATERTIGHT 4X/6P SM 15W47

Overview

ERI 1610-CW6P-AM CONNECTOR NEMA 5-15 STRAIGHT BLADE 125V 15A PERMA-KLEEN WATERTIGHT 4X/6P SM 15W47
Also known as: 782862899670, 1610-CW6P-AM, ERI1610CW6PAM

Specifications

Color: Yellow/Orange
Type: Connector
NEMA Configuration: 5-15R
Color: Yellow/Orange
NEMA Configuration: 5-15R
Type: Connector