CONN CRW' N-NEMA 15A/125V/10A/250V W

Item #: 2287192

Cat #: 1607-CW6P

UPC: 782862824818

$ 32.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CONNECTOR NON-NEMA, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, STRAIGHT 15 / 10 AMP 125/250V 1PH 2P/3W, SIZE = SM, 15W07

Overview

CONNECTOR NON-NEMA, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, STRAIGHT 15 / 10 AMP 125/250V 1PH 2P/3W, SIZE = SM, 15W07
Also known as: 782862824818, 1607-CW6P, ERI1607CW6P

Specifications

Type: Connector
NEMA Configuration: Non-Nema
Color: Yellow/Blue
Material: PBT Plastic
Type: Connector
Color: Yellow/Blue
NEMA Configuration: Non-Nema
Material: PBT Plastic