PLG 15A 125V 2P/3W L5-15 LCK BLD SUBM

Item #: 2287162

Cat #: 1520-PW6P

UPC: 782862824863

$ 30.66 EA
Company wide:
0 in stock
Documents & Guides
PLUG NEMA L5-15, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 15 AMP 125V 1PH 2P/3W, SIZE = SM, 24W47

Overview

PLUG NEMA L5-15, PERMA-TITE EXTREME GRADE, WATERTIGHT YELLOW WIRING DEVICE, LOCKING 15 AMP 125V 1PH 2P/3W, SIZE = SM, 24W47
Also known as: 782862824863, 1520-PW6P, ERI1520PW6P

Specifications

Type: Polarized
NEMA Configuration: L5-15P
Type: Polarized
NEMA Configuration: L5-15P