ERI 1510-PW6P-AM PLUG NEMA 5-15

Item #: 2287140

Cat #: 1510-PW6P-AM

UPC: 782862899663

$ 43.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERI 1510-PW6P-AM PLUG NEMA 5-15 STRAIGHT BLADE 125V 15A PERMA-KLEEN WATERTIGHT 4X/6P SM 14W47

Overview

ERI 1510-PW6P-AM PLUG NEMA 5-15 STRAIGHT BLADE 125V 15A PERMA-KLEEN WATERTIGHT 4X/6P SM 14W47
Also known as: 782862899663, 1510-PW6P-AM, ERI1510PW6PAM

Specifications

NEMA Configuration: 5-15P
Color: Yellow/Orange
Type: Plug
NEMA Configuration: 5-15P
Type: Plug
Color: Yellow/Orange