
Multiple Outlet GFCI, Jobsite Rated, 15A, 120V, Yellow, 2-Outlets
Item #: 2287042
Cat #: 1060
UPC: 782862505601
$ 348.12 EA
Company wide:
0
in stock
Documents & Guides
Multiple Outlet GFCI, Jobsite Rated, 15A, 120V, Yellow, 2-Outlets
Overview
Multiple Outlet GFCI, Jobsite Rated, 15A, 120V, Yellow, 2-Outlets
Also known as: 782862505601, 1060, ERI1060
Specifications
| Type: | Multiple Outlet GFCI |
| Volts AC: | 120 |
| Color: | Yellow |
| Type: | Multiple Outlet GFCI |
| Color: | Yellow |
| Volts AC: | 120 |