M12 FORCE LOGIC Press Tool Kit With ONE-KEY with 1/2 - 1" CTS-V Jaws

Item #: 2286923

Cat #: 2573-22

UPC: 045242617142

$ 2449.00 EA
Company wide:
0 in stock
M12 FORCE LOGIC Press Tool Kit With ONE-KEY with 1/2 - 1" CTS-V Jaws, 12 Volt, Includes (2) M12 REDLITHIUM CP2.0 Battery, (1) M12 Lithium Ion Batery Charger, (1) 1/2 Inch CTS V Press Jaw, (1) 3/4 Inch CTS V Press Jaw, (1) 1 Inch CTS V Press Jaw, and (1) Carrying Case

Overview

M12 FORCE LOGIC Press Tool Kit With ONE-KEY with 1/2 - 1" CTS-V Jaws, 12 Volt, Includes (2) M12 REDLITHIUM CP2.0 Battery, (1) M12 Lithium Ion Batery Charger, (1) 1/2 Inch CTS V Press Jaw, (1) 3/4 Inch CTS V Press Jaw, (1) 1 Inch CTS V Press Jaw, and (1) Carrying Case

Our M12™ FORCE LOGIC™ Press Tool Kit with ONE-KEY™ is the smallest press tool on the market with remote tracking, management, and lockout, and represents a new level in portability and accessibility around installed pipe. The M12™ press tool features a one-handed, in-line design enabling you to operate the tool nearly anywhere you can fit your arm. Auto-Cycle ensures a full press every time with a visual indicator light that shows when a full cycle is achieved or when the tool needs calibration. The cordless press tool minimizes downtime by requiring service every 37,000 press cycles. When used with our MILWAUKEE® press jaws, this tool delivers quality press connections on all major fitting brands. This press tool is ONE-KEY™ enabled with the capabilities to provide time-stamped data logs for faster, more efficient reporting. The performance monitoring provides you with peace of mind in quality connections. Our FORCE LOGIC™ press tool is powered by Milwaukee M12™ REDLITHIUM™ batteries, allowing you to Cut, Fasten, and Connect on One System. In addition to the press tool, this kit includes two M12™ REDLITHIUM™ CP2.0 battery packs, 1/2 in., 3/4 in., and 1 in. copper jaws, an M12™ Standard Charger, and a carrying case.

Also known as: 045242617142, 2573-22, MIL257322

Specifications

Volts AC: 12
Length: 21.500 in
Weight: 22.800 lb
Height: 16.250 in
Volts AC: 12
Weight: 22.800 lb
Length: 21.500 in
Height: 16.250 in