1" x 18" Auger Bit Stinger®

Item #: 2286282

Cat #: 12021

UPC: 884835007003

$ 35.24 EA
Company wide:
10 in stock
Documents & Guides
1" x 18" Auger Bit Stinger®

Overview

1" x 18" Auger Bit Stinger®
Also known as: 884835007003, 12021, SDP12021

Specifications

Size: 1 in
Size: 1 in