GOOSE HEAD ONLY 26W BL 4KNO SHADE NO ARM

Item #: 2285918

Cat #: GNLED26NB

UPC: 019813171937

Company wide:
0 in stock
Documents & Guides
No Documents Available
GOOSENECK HEAD ONLY 26W BLACK NEUTRAL LED NO SHADE NO ARM

Overview

GOOSENECK HEAD ONLY 26W BLACK NEUTRAL LED NO SHADE NO ARM
Also known as: 019813171937, GNLED26NB, RABGNLED26NB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED