48" LED Undercabinet, Multi CCT

Item #: 2285901

Cat #: EU-LED-ADJ-48-1700L-DIMTR/120-

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Linkable LED Undercabinet Light Series with Swivel Lens and Multi-CCT: 48", 24W, 1700 Lumens, 27K/30K/35K/40K/50K CCT, 90CRI, TRIAC 15% to 100% dimming at 120V, 0-10V 10% dimming on MVOLT 120-277V, 120º Beam Angle.

Overview

Linkable LED Undercabinet Light Series with Swivel Lens and Multi-CCT: 48", 24W, 1700 Lumens, 27K/30K/35K/40K/50K CCT, 90CRI, TRIAC 15% to 100% dimming at 120V, 0-10V 10% dimming on MVOLT 120-277V, 120º Beam Angle.

DYNAMIC IN FUNCTION AND DESIGN This slim profile undercabinet light features a mnimum 50° swivel lens for a truly adjustable task or accent illumination that is radiant, dynamic, and bold. The ultimate in versatile, it is designed for easy daisy chain linking, offers field-selectable 5 CCT options, and 50%-100% power adjustability for a built-in dimming alternative. Ideal for kitchens, bars, display cases, lobbies, or hallways in commercial, residential, retail and hospitality spaces. DIM10 and TRIAC dimmable. Damp location rated.

Also known as: EU-LED-ADJ-48-1700L-DIMTR/120-, ETEEULEDADJ481700L

Specifications

Wattage: 24
Lumens: 1700
Color Rendering Index (CRI): 90
Length: 48 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 90
Dimmable: Yes
Type: LED Undercabinet
Lumens: 1700
Length: 48 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277