1
more

$ 118.75 EA
Company wide:
13
in stock
Documents & Guides
Lew - RRFB-MB is a dual service, recessed floor box assembly with a hybrid matte black cover, designed for use in drop in floor and concrete floor applications. For drop in floors, it requires no other part numbers. For concrete applications, a LEW FB floor box is required. The unit includes an RRFB-LRA is a leveling ring assembly for concrete floor applications. For drop in floors, the LRA may be discarded. The plastic box contains four conduit openings (2-1/2" & 2-3/4") and 3 NM cable slots for cable entry.
The Lew Electric RRFB-MB is ETL listed for the USA and Canada installations and conforms to UL #498 and CSA # C22.2#18.
Overview
Lew - RRFB-MB is a dual service, recessed floor box assembly with a hybrid matte black cover, designed for use in drop in floor and concrete floor applications. For drop in floors, it requires no other part numbers. For concrete applications, a LEW FB floor box is required. The unit includes an RRFB-LRA is a leveling ring assembly for concrete floor applications. For drop in floors, the LRA may be discarded. The plastic box contains four conduit openings (2-1/2" & 2-3/4") and 3 NM cable slots for cable entry.
The Lew Electric RRFB-MB is ETL listed for the USA and Canada installations and conforms to UL #498 and CSA # C22.2#18.
Also known as: 784149701034, RRFB-MB, LEWRRFBMB
Specifications
| Color: | Black |
| Finish: | matte |
| Color: | Black |
| Finish: | matte |