LEW RRFB-DB

Item #: 2285779

Cat #: RRFB-DB

UPC: 784149701003

$ 118.75 EA
Company wide:
15 in stock
Lew Electric RRFB-DB is a dual service, recessed floor box assembly with a hybrid brushed aluminum cover, designed for use in drop in floor and concrete floor applications. For drop in floors, it requires no other part numbers. For concrete applications, a LEW FB floor box is required. The unit includes an RRFB-LRA is a leveling ring assembly for concrete floor applications. For drop in floors, the LRA may be discarded. The plastic box contains four conduit openings (2-1/2" & 2-3/4") and 3 NM cable slots for cable entry. The Lew Electric RRFB-DB is ETL listed for the USA and Canada installations and conforms to UL #498 and CSA # C22.2#18.

Overview

Lew Electric RRFB-DB is a dual service, recessed floor box assembly with a hybrid brushed aluminum cover, designed for use in drop in floor and concrete floor applications. For drop in floors, it requires no other part numbers. For concrete applications, a LEW FB floor box is required. The unit includes an RRFB-LRA is a leveling ring assembly for concrete floor applications. For drop in floors, the LRA may be discarded. The plastic box contains four conduit openings (2-1/2" & 2-3/4") and 3 NM cable slots for cable entry. The Lew Electric RRFB-DB is ETL listed for the USA and Canada installations and conforms to UL #498 and CSA # C22.2#18.
Also known as: 784149701003, RRFB-DB, LEWRRFBDB

Specifications

Color: Black
Finish: Dark Bronze
Color: Black
Finish: Dark Bronze