LEW PUR20ACFCMRD-BK

Item #: 2285772

Cat #: PUR20ACFCMRD-BK

UPC: 784149700730

$ 562.56 EA
Company wide:
11 in stock
Round kitchen countertop pop-up power assembly with 20A (TR) Decora/ 2USB (AC) outlet (receptacle) – stone cut out top and black trim. One of the standout features of the PUR20ACFCMRD-BK is its 340-degree rotation. When the outlet is popped up, you can rotate it left or right to face your appliances or devices. Includes a 20 AMP, tamper-resistant outlet compatible with both 15 AMP and 20 AMP plugs. Also features advanced USB charging ports, including a USB-A port that supports Quick Charge 3.0 and delivers up to 27 watts, and a USB-C port that supports both QC 3.0 and PD 2.0 standards for up to 30 watts of fast charging power. When both USB ports are in use, the combined output caps at 30 watts, ensuring safe and efficient power distribution. The PUR20ACFCMRD-BK requires a 3.75-inch round hole in the countertop surface, and the unit is secured in place using the included 4.52-inch threaded flange that mounts underneath. It is compatible with granite, marble, quartz, concrete, laminate, wood, and other surfaces. The receiving top cup allows a maximum thickness of a .5 inch thick disc. Any counter top thicker than this must be ground down to .5 inches before installation. The unit also includes a 5-foot cord that must be hardwired to a standard junction box (not included), which must be connected to a GFCI circuit.

Overview

Round kitchen countertop pop-up power assembly with 20A (TR) Decora/ 2USB (AC) outlet (receptacle) – stone cut out top and black trim. One of the standout features of the PUR20ACFCMRD-BK is its 340-degree rotation. When the outlet is popped up, you can rotate it left or right to face your appliances or devices. Includes a 20 AMP, tamper-resistant outlet compatible with both 15 AMP and 20 AMP plugs. Also features advanced USB charging ports, including a USB-A port that supports Quick Charge 3.0 and delivers up to 27 watts, and a USB-C port that supports both QC 3.0 and PD 2.0 standards for up to 30 watts of fast charging power. When both USB ports are in use, the combined output caps at 30 watts, ensuring safe and efficient power distribution. The PUR20ACFCMRD-BK requires a 3.75-inch round hole in the countertop surface, and the unit is secured in place using the included 4.52-inch threaded flange that mounts underneath. It is compatible with granite, marble, quartz, concrete, laminate, wood, and other surfaces. The receiving top cup allows a maximum thickness of a .5 inch thick disc. Any counter top thicker than this must be ground down to .5 inches before installation. The unit also includes a 5-foot cord that must be hardwired to a standard junction box (not included), which must be connected to a GFCI circuit.

ETL listed for USA installations, # 4004534

cETL listed for Canada installation, # 4004534

CSA approved for Canada, #C22.2

Conforms to UL standard 498 and 943 (GFI options)

UL listed receptacle, # E491706

Also known as: 784149700730, PUR20ACFCMRD-BK, LEWPUR20ACFCMRDBK

Specifications

Color: Black
Finish: Black
Color: Black
Finish: Black