LEW 812-DA-SP-DB

Item #: 2285770

Cat #: 812-DA-SP-DB

UPC: 784149700273

$ 146.00 EA
Company wide:
17 in stock
Lew Electric 812-DA-SP-DB flush mount round floor box is a round, drop in style,heavy-duty, die cast aluminum floor box designed for reliable, in floor electrical power distribution. It includes a durable dark bronze screw plug cover for a clean, low-profile finish, making it perfect for flush installation in wood floors. Equipped with a UL listed 15 AMP (TR) duplex receptacle, the 812-DA series provides safe, code-compliant power access where traditional wall outlets are not available or convenient. The die cast aluminum box includes 1/2" and 3/4" threaded conduit openings, offering flexible wiring options for new or retrofit electrical installations.

Overview

Lew Electric 812-DA-SP-DB flush mount round floor box is a round, drop in style,heavy-duty, die cast aluminum floor box designed for reliable, in floor electrical power distribution. It includes a durable dark bronze screw plug cover for a clean, low-profile finish, making it perfect for flush installation in wood floors. Equipped with a UL listed 15 AMP (TR) duplex receptacle, the 812-DA series provides safe, code-compliant power access where traditional wall outlets are not available or convenient. The die cast aluminum box includes 1/2" and 3/4" threaded conduit openings, offering flexible wiring options for new or retrofit electrical installations.

ETL file #4004534

Conforms to UL 498

Conforms CSA C22.2 #42

UL listed receptacle #E309821

Also known as: 784149700273, 812-DA-SP-DB, LEW812DASPDB

Specifications

Material: Die Cast Aluminum
Color: Dark Bronze
Amps: 15
Gangs: 1
Diameter: 4 in
Shape: Round
Height: 3.140 in
Cubic Inches: 15.500 in³
Finish: Dark Bronze
Material: Die Cast Aluminum
Amps: 15
Diameter: 4 in
Height: 3.140 in
Finish: Dark Bronze
Color: Dark Bronze
Gangs: 1
Shape: Round
Cubic Inches: 15.500 in³