CCT Select Bypass PLS Lamp

Item #: 2285683

Cat #: 38672

UPC: 790492386729

$ 15.07 EA
Company wide:
42 in stock
Documents & Guides
CCT Select Bypass PLS Lamp: 2G7 (4-pin) Base,3.5W (7-9W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 405-435 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38672, Model # 3.5PLS/8CCTS/BYP/2G7.

Overview

CCT Select Bypass PLS Lamp: 2G7 (4-pin) Base,3.5W (7-9W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 405-435 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38672, Model # 3.5PLS/8CCTS/BYP/2G7.
Also known as: 790492386729, 38672, GEE38672

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Lumens: 435, 405
Color Rendering Index (CRI): 82
Shape: PL
Wattage: 3.500
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Color Rendering Index (CRI): 82
Wattage: 3.500
Volts AC Range: 120 - 277
Lumens: 435, 405
Shape: PL
Dimmable: No