
LED Undercabinet, 18", Multi CCT, w/Outlet.
Item #: 2285607
Cat #: EU-LED-18-600L-DIMTR-120-30K/3
UPC:
$ 66.93 EA
Company wide:
0
in stock
Documents & Guides
LED Undercabinet Fixture w/ Grounded outlet: 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish.
Overview
LED Undercabinet Fixture w/ Grounded outlet: 18 Inch, 9 Watt, 720 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish.
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: EU-LED-18-600L-DIMTR-120-30K/3, ETEEULED18600LDIMR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 720 |
| Color: | White |
| Length: | 18 in |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 720 |
| Length: | 18 in |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 9 |
| Dimmable: | Yes |