
2' x 4' LED Flat Panel, 35/40/50K, Lutron Vive Integral Sensor
Item #: 2285431
Cat #: RP-TTF-2X4-47L-CCT1-VIVEOCC1G1
UPC: 197810040835
$ 268.90 EA
Company wide:
0
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 120/277V, 80+ CRI, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Lutron Vive Integral Sensor, Install As A Retrofit Kit Or As a New Fixture
Overview
2 Ft. x 4 Ft. LED Flat Panel, 120/277V, 80+ CRI, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Lutron Vive Integral Sensor, Install As A Retrofit Kit Or As a New Fixture
THE NEXT-GENERATION NEW FIXTURE FAMILY FOR STATIC WHITE,
OPEN-CEILING APPLICATIONS. C-Flex offers a new fixture platform for
commercial retrofit projects where the fluorescent housings have been removed.
Available in volumetric and flat panel designs w/ multiple form factors, including
standard 1X4, 2X2 and 2X4 sizes and custom/nonstandard mechanical sizes.
Also known as: 197810040835, RP-TTF-2X4-47L-CCT1-VIVEOCC1G1, LGDRPTTF2X447LCCT1
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Volts AC: | 120, 277 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Lumens: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 80+ |
| Lumens: | Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |