
18" Architectural Linen Drum With Spokes, Occupancy And Daylight Hold-Off Sensor, 30/35/40K
Item #: 2285427
Cat #: RP-DAL-18N-14L-40K-WC-G2-OC14S
UPC: 197810033707
$ 182.92 EA
Company wide:
0
in stock
Documents & Guides
18-Inch Architectural Linen Drum With Spokes, Microwave Occupancy And Daylight Hold-Off Sensor, Powered by the LEDCR G2 Light Engine, 6/10/16/22 Watt, 600-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K
Overview
18-Inch Architectural Linen Drum With Spokes, Microwave Occupancy And Daylight Hold-Off Sensor, Powered by the LEDCR G2 Light Engine, 6/10/16/22 Watt, 600-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K
Designed for sophisticated interiors, the Architectural Linen Drum is the ideal choice for refined spaces. Powered by the LEDCR G2 light engine — easily replaceable & upgradeable. Suitable for dry and damp locations. Optional emergency battery backup, SIMPLE & NETWORK LIGHTING CONTROLS
Also known as: 197810033707, RP-DAL-18N-14L-40K-WC-G2-OC14S, LGDRPDAL18N14L4014
Specifications
| Type: | Occupancy Sensor |
| Lumens: | 600, 2200, Selectable |
| Size: | 18 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Type: | Occupancy Sensor |
| Size: | 18 in |
| Light Technology: | LED |
| Lumens: | 600, 2200, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |