
18" Architectural Linen Drum, 30/35/40K
Item #: 2285423
Cat #: RP-DAL-18N-14L-40K-WC-G2
UPC: 197810033653
$ 118.90 EA
Company wide:
0
in stock
Documents & Guides
18-Inch Architectural Linen Drum, Powered by the LEDCR G2 Light Engine, 6/10/16/22 Watt, 600-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K
Overview
18-Inch Architectural Linen Drum, Powered by the LEDCR G2 Light Engine, 6/10/16/22 Watt, 600-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K
Also known as: 197810033653, RP-DAL-18N-14L-40K-WC-G2, LGDRPDAL18N14L40KW
Specifications
| Lumens: | 600, 2200, Selectable |
| Size: | 18 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Lumens: | 600, 2200, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Size: | 18 in |
| Light Technology: | LED |