
8' Linkable LED Vaportight Bar With Bluetooth PIR Sensor, 27-57K
Item #: 2285422
Cat #: RP-LBI65-8F-50W-40K-WC-OCCBTVT
UPC: 197810038412
$ 345.72 EA
Company wide:
0
in stock
Documents & Guides
8' Linkable LED Vaportight Bar With Bluetooth PIR Sensor, 20/30/40/50 Watt, 120-277V, 80+ CRI, 3840 - 8000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, IP65 Rated, Dimmable
Overview
8' Linkable LED Vaportight Bar With Bluetooth PIR Sensor, 20/30/40/50 Watt, 120-277V, 80+ CRI, 3840 - 8000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, IP65 Rated, Dimmable
Also known as: 197810038412, RP-LBI65-8F-50W-40K-WC-OCCBTVT, LGDRPLBI658F50W4BV
Specifications
| Lumens: | 8000, 3840, Selectable |
| Type: | Bluetooth, PIR Sensor |
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80+ |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000, 3840, Selectable |
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Type: | Bluetooth, PIR Sensor |
| Length: | 8 ft, 96 in |
| IP/NEMA Rating: | IP65 |
| Volts AC Range: | 120 - 277 |