
4' Linkable LED Vaportight Bar With PIR Sensor, 27-57K
Item #: 2285418
Cat #: RP-LBI65-4F-25W-40K-WC-OCC-VT
UPC: 197810038382
$ 168.29 EA
Company wide:
0
in stock
Documents & Guides
4' Linkable LED Vaportight Bar With PIR Sensor, 10/15/20/25 Watt, 120-277V, 80+ CRI, 1920 - 4000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, IP65 Rated, Dimmable
Overview
4' Linkable LED Vaportight Bar With PIR Sensor, 10/15/20/25 Watt, 120-277V, 80+ CRI, 1920 - 4000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K/5700K, IP65 Rated, Dimmable
Also known as: 197810038382, RP-LBI65-4F-25W-40K-WC-OCC-VT, LGDRPLBI654F25W4OV
Specifications
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 4000, 1920, Selectable |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80+ |
| IP/NEMA Rating: | IP65 |
| Type: | PIR Sensor |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5700 (Bright White), Selectable, 2700 to 5000 (Warm to Cool White) |
| Length: | 4 ft, 48 in |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Lumens: | 4000, 1920, Selectable |
| Color Rendering Index (CRI): | 80+ |
| Type: | PIR Sensor |
| Volts AC Range: | 120 - 277 |