4' 54W LED T5 Lamp, 35K, Type A+B Hybrid

Item #: 2285416

Cat #: LED-25T5HO-835AB48-G5

UPC: 197810036128

$ 19.22 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. LED T5 Lamp, 54 Watt, 120-277V, 3500 Lumens, 3500K, Dimmable, Type A+B Hybrid

Overview

4 Ft. LED T5 Lamp, 54 Watt, 120-277V, 3500 Lumens, 3500K, Dimmable, Type A+B Hybrid

RETROFIT FLUORESCENT T5s W/ LONG-LASTING, ENERGY-SAVING LED T5s. High-quality Type A+B tubes provide excellent light output. Install our retrofit to get worry-free operation for years to come.

Also known as: 197810036128, LED-25T5HO-835AB48-G5, LGDLED25T5HO835AB4

Specifications

Lumens: 3500
Wattage: 54
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Hybrid (Type A+B)
Lumens: 3500
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 54
Color Temperature: 3500 (Neutral White)
Type: Hybrid (Type A+B)