3' 18W LED T5 Lamp, 40K, Type A+B Hybrid

Item #: 2285414

Cat #: LED-18T5HO-840AB36-G5

UPC: 197810036104

$ 16.47 EA
Company wide:
0 in stock
Documents & Guides
3 Ft. LED T5 Lamp, 18 Watt, 120-277V, 2500 Lumens, 4000K, Dimmable, Type A+B Hybrid

Overview

3 Ft. LED T5 Lamp, 18 Watt, 120-277V, 2500 Lumens, 4000K, Dimmable, Type A+B Hybrid

RETROFIT FLUORESCENT T5s W/ LONG-LASTING, ENERGY-SAVING LED T5s. High-quality Type A+B tubes provide excellent light output. Install our retrofit to get worry-free operation for years to come.

Also known as: 197810036104, LED-18T5HO-840AB36-G5, LGDLED18T5HO840AB3

Specifications

Wattage: 18
Lumens: 2500
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Light Technology: LED
Type: Hybrid (Type A+B)
Wattage: 18
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 2500
Length: 3 ft, 36 in
Type: Hybrid (Type A+B)