2' 12W LED T5 Lamp, 50K, Type A+B Hybrid

Item #: 2285412

Cat #: LED-12T5HO-850AB24-G5

UPC: 197810036081

$ 14.71 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. LED T5 Lamp, 12 Watt, 120-277V, 1600 Lumens, 5000K, Dimmable, Type A+B Hybrid

Overview

2 Ft. LED T5 Lamp, 12 Watt, 120-277V, 1600 Lumens, 5000K, Dimmable, Type A+B Hybrid

RETROFIT FLUORESCENT T5s W/ LONG-LASTING, ENERGY-SAVING LED T5s. High-quality Type A+B tubes provide excellent light output. Install our retrofit to get worry-free operation for years to come.

Also known as: 197810036081, LED-12T5HO-850AB24-G5, LGDLED12T5HO850AB2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 24 in , 2 ft
Lumens: 1600
Light Technology: LED
Type: Hybrid (Type A+B)
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 12
Lumens: 1600
Type: Hybrid (Type A+B)