2' 12W LED T5 Lamp, 35K, Type A+B Hybrid

Item #: 2285410

Cat #: LED-12T5HO-835AB24-G5

UPC: 197810036067

$ 15.37 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. LED T5 Lamp, 12 Watt, 120-277V, 1600 Lumens, 3500K, Dimmable, Type A+B Hybrid

Overview

2 Ft. LED T5 Lamp, 12 Watt, 120-277V, 1600 Lumens, 3500K, Dimmable, Type A+B Hybrid

RETROFIT FLUORESCENT T5s W/ LONG-LASTING, ENERGY-SAVING LED T5s. High-quality Type A+B tubes provide excellent light output. Install our retrofit to get worry-free operation for years to come.

Also known as: 197810036067, LED-12T5HO-835AB24-G5, LGDLED12T5HO835AB2

Specifications

Wattage: 12
Length: 24 in , 2 ft
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Hybrid (Type A+B)
Wattage: 12
Lumens: 1600
Light Technology: LED
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Type: Hybrid (Type A+B)