185W, NAFCO® SLX Small LED Area/Flood, 40K, Dark Bronze

Item #: 2285206

Cat #: NF-SLS-185-40-MV-5W-DB-12

UPC:

Call for price
Company wide:
10 in stock
Documents & Guides
NAFCO® SLX Small LED Area/Flood, 185 Watt, 120-277V, 23300 Lumens, 4000K, 12 Ft. Pole Mount, Dark Bronze

Overview

NAFCO® SLX Small LED Area/Flood, 185 Watt, 120-277V, 23300 Lumens, 4000K, 12 Ft. Pole Mount, Dark Bronze
Also known as: NF-SLS-185-40-MV-5W-DB-12, WLLNFSLS18540MV5WD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 185
Light Technology: LED
Color: Dark Bronze
Wattage: 185
Color Temperature: 4000 (Cool White)
Light Technology: LED