20' NAFCO® NTX Pole-Fixture 185W SLX Small LED, 40K, Dark Bronze

Item #: 2285203

Cat #: NF-NTX-NTS-20-SLS185-40-MV-5W

UPC:

Call for price
Company wide:
18 in stock
Documents & Guides
20' NAFCO® NTX Pole-Fixture With 185 Watt SLX Small LED, 120-277V, 4000K, Dark Bronze

Overview

20' NAFCO® NTX Pole-Fixture With 185 Watt SLX Small LED, 120-277V, 4000K, Dark Bronze

On the cutting-edge of LED lighting and light pole solutions, Wisconsin Lighting Lab, Inc. (WiLL) introduces the NAFCO® NTX Pole-Fixture Lighting System, which offers a complete lighting product all-in-one. Manufactured, packaged, and shipped as a light pole + fixture combination, the NTX not only optimizes freight and installation but also provides premium LED lighting technology.

Also known as: NF-NTX-NTS-20-SLS185-40-MV-5W, WLLNFNTXNTS20SLS

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 185
Height: 20 ft
Color: Dark Bronze
Wattage: 185
Color Temperature: 4000 (Cool White)
Height: 20 ft