Round Box 5 X1/2" Holes, 1 5/8" Deep, Gray

Item #: 2285165

Cat #: TWRB550G

UPC: 811108030697

Call for price
Company wide:
74 in stock
Documents & Guides
Round Box 5 X1/2" Holes Gray - 1 5/8" deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Cast-in mounting lugs provide fast, secure installation • 4 in. Round Box Capacity: 15.8 cu. in. (259 mL) • Includes ground screw, mounting hardware, & closure plugs (4) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-1/2 in. threaded fittings and threaded conduit • Uses 10-24 screws • NEMA 3R compliant

Overview

Round Box 5 X1/2" Holes Gray - 1 5/8" deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Cast-in mounting lugs provide fast, secure installation • 4 in. Round Box Capacity: 15.8 cu. in. (259 mL) • Includes ground screw, mounting hardware, & closure plugs (4) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-1/2 in. threaded fittings and threaded conduit • Uses 10-24 screws • NEMA 3R compliant
Also known as: 811108030697, TWRB550G, TTNTWSTWRB550G

Specifications

Color: Gray
Color: Gray