1 Gang Metal Box 3 X 1/2" Holes, 2 5/8" Deep, Gray

Item #: 2285164

Cat #: TWSD350G

UPC: 811108030345

Call for price
Company wide:
37 in stock
Documents & Guides
1 Gang Metal Box 3 X 1/2" Holes Gray, 2 5/8" Deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Screwed-on steel mounting plates offer superior support & install • 1-Gang Box (Deep) Box Capacity: 23.8 cu. in. (390 mL) • Includes ground screw, mounting hardware, & closure plugs (2) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-1/2 in. threaded fittings and threaded conduit • NEMA 3R compliant

Overview

1 Gang Metal Box 3 X 1/2" Holes Gray, 2 5/8" Deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Screwed-on steel mounting plates offer superior support & install • 1-Gang Box (Deep) Box Capacity: 23.8 cu. in. (390 mL) • Includes ground screw, mounting hardware, & closure plugs (2) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-1/2 in. threaded fittings and threaded conduit • NEMA 3R compliant
Also known as: 811108030345, TWSD350G, TTNTWSTWSD350G

Specifications

Color: Gray
Gangs: 1
Color: Gray
Gangs: 1