2 Gang Metal Box 3 X 3/4" Holes, 2" Deep, Gray

Item #: 2285163

Cat #: TWDB375G

UPC: 811108030543

Company wide:
53 in stock
Documents & Guides
2 Gang Metal Box 3 X 3/4" Holes, Gray 2" Deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Screwed-on steel mounting plates offer superior support & install • 1-Gang Box Capacity: 18.3 cu. in. (300 mL) • Includes ground screw, mounting hardware, & closure plugs (2) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-3/4 in. threaded fittings and threaded conduit • NEMA 3R compliant

Overview

2 Gang Metal Box 3 X 3/4" Holes, Gray 2" Deep Metal weatherproof boxes are designed for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. Closure plugs and installation hardware included. • Screwed-on steel mounting plates offer superior support & install • 1-Gang Box Capacity: 18.3 cu. in. (300 mL) • Includes ground screw, mounting hardware, & closure plugs (2) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Rugged die-cast construction • Internal hub threads comply with NEMA requirements and will accept 0-3/4 in. threaded fittings and threaded conduit • NEMA 3R compliant
Also known as: 811108030543, TWDB375G, TTNTWSTWDB375G

Specifications

Gangs: 2
Color: Gray
Gangs: 2
Color: Gray