1" RAIN TIGHT COMPRESSION COUP

Item #: 2285114

Cat #: 262-RT

UPC: 781747142627

Company wide:
135 in stock
Documents & Guides
1" Raintight Compression Coupling

Overview

1" Raintight Compression Coupling

Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.

Also known as: 781747142627, 262-RT, BRD262RT

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated