1" RAIN TIGHT COMPRESSION CONN

Item #: 2285113

Cat #: 252-RT2

UPC: 781747182524

Call for price
Company wide:
225 in stock
1" Raintight Compression Connector, NPT THREAD

Overview

1" Raintight Compression Connector, NPT THREAD

Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.

Also known as: 781747182524, 252-RT2, BRD252RT2

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated