FRPT, 1 PC. 3U INFINE + 20A, SYS 1, BLK

Item #: 2285095

Cat #: S1PT3IMBL

UPC: 783585371375

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire Rated Poke-Through, 1 Piece 3 Unit INFINe + 20A Black

Overview

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire Rated Poke-Through, 1 Piece 3 Unit INFINe + 20A Black
Also known as: 783585371375, S1PT3IMBL, KELS1PT3IMBL

Features & Benefits

  • Excellent solution for retrofit and new construction
  • Assembly Includes FRPT, Cover Flange, Subplate
  • Junction Box Purchase Separately

Specifications

Material: Composite
Color: Black
Material: Composite
Color: Black