9W A19 LED Lamp, 30K

Item #: 2285013

Cat #: A19-9-E26-830-ND

UPC: 019813748450

Company wide:
0 in stock
Documents & Guides
LED Lamp, A19, 9 Watt, 800 Lumen, 120 Volt, 3000K, Frosted, Shatterproof

Overview

LED Lamp, A19, 9 Watt, 800 Lumen, 120 Volt, 3000K, Frosted, Shatterproof
Also known as: 019813748450, A19-9-E26-830-ND, RABA199E26830ND

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Lamp
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Lamp
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No