Portable Inverter Generator

Item #: 2284928

Cat #: 8946

UPC:

$ 1173.06 EA
Company wide:
0 in stock
Documents & Guides
Portable Inverter Generator, iQ3800, Dual Fuel, 50ST, 120VAC, 60 Hz, Battery Included ***Not For Sale In California***

Overview

Portable Inverter Generator, iQ3800, Dual Fuel, 50ST, 120VAC, 60 Hz, Battery Included ***Not For Sale In California***

Bring the power wherever you go – from tailgate parties to camping trips, jobsites and beyond. This durable unit features an easy-to-use push button electric start for reliable, hassle-free ignitions with auto-choke (battery included), made for easy portability with an integrated handle and never flat wheels. Want the option to reduce noise and fuel consumption – or to maximize power response? Economy Mode allows you to choose. Plus, the intelligent LED display allows you to easily and accurately see power output and fuel consumption (gas), while onboard COsense® technology provides protection against hazardous carbon monoxide. And because inverter generators utilize a different type of alternator to generate AC power, the result is a portable generator with reduced weight and size with ultra-clean power, capable of safely powering sensitive electronics and tools.

Also known as: 8946, GPS8946

Specifications

Volts AC: 120
Volts AC: 120